Beli pistol paku di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Multi Angle Aluminum ViseDeskripsi:You can change the angle of the vise freely. It can rotate 360 ??degrees and can tilt to 45 degrees. For light work.atribut:
- Material: Aluminium
- Overall Length (mm): 305
- Opening Dimension (mm): 80x75x18
- Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Deskripsi:Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
- Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Deskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Long Form Calibration Certificate: No
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- ESCO Lengan Penahan Gauge (Gauge Holder Arm) (Arm Pemegang Dial Gauge)atribut:
- AS ONE Part Number: 65-2174-69
- Specification: * Tip material: Ruby
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)atribut:
- Long Hand One Rotation (mm): 0.2
- Dimension A (mm): 47.2
- Scale Interval (mm): 0.001
- Indication Error 2 Rotation (µm): + /- 4
- 1/10 Rotation Adjacency Error (µm): 2
- Back lid specification: Flat
- Dimension E (mm): 20
- Dimension F (mm): 16.9
- Dimensions d (mm): 18.1
- Indication Error (µm): 5 [Entire Measurement Range]
- Indication Error 1 Rotation (µm): + /- 4
- Indication Error 1/2 Rotation (µm): 3
- Measurement Range: 1
- Measuring Force (N): 1.5 or less
- Measuring Range (mm) : 1
- Mitutoyo Part Number: 2109AB-10
- Return Error (µm): 2
- Scale Specification: 0 ~ 100 ~ 0
- Series: Two
- Type: Balance Scale/Shock Proof/With Jewels
- STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang)atribut:
- Item: Back Plunger Dial Indicator Kit
- Range (inch): 0 to 0.2
- Graduations (inch): 0.001
- Dial Color: White
- Dimension Type: Inch
- Includes Case: Yes
- Maximum Measurement (inch): 0.2
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- monotaro Lakban Kain (Solasi / Selotip)Deskripsi:Sealing, such as parcel. Light packing
- NITTO Lakban Kain (Solasi / Selotip)Deskripsi:-A standard cloth type.-Another works can be produced for only widths.atribut:
- Color: Cardboard Box
- Adhesive Materials: Rubber
- monotaro Lakban Kain untuk Barang Berat (Solasi / Selotip)Deskripsi:Cardboard cases, plastic cases, sealing, such as oil cans, packing.atribut:
- Tensile strength (N / 25mm): 150
- Base Material: cloth
- A pressure-sensitive adhesive: Rubber-based (Akanori)
- Primary use: For packing
- Tape Length (m): 25
- Pressure-sensitive adhesive force (N/25mm): 12.5
- Tape Thickness (mm): 0.31
- Tape Type: Can be cut by hand, can be pasted, and can write characters
- Tape Width (mm): 50
- KRISBOW Corner Clamps (Klem Siku)atribut:
- Height Dimension (cm): 6
- Length Dimension (cm): 21.5
- Width Dimension (cm): 21.5
- Jaw Width (mm): 95
- Jaw Opening (mm): 68
- Material: Aluminium Alloy
- monotaro.id Lakban Kraft 2inch (Solasi / Selotip)atribut:
- Color: Light Tea
- Thickness (micron): 130
- Material: Craft Paper
- Joyko Pensil Kacaatribut:
- Size (cm): 17
- Diameter (cm): 0.9
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
Daftar Harga pistol paku Terbaru October 2026
| monotaro Multi Angle Aluminum Vise | Rp509.900 |
| Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil) | Rp21.900 |
| Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan) | Rp1.799.900 |
| Mitutoyo Magnetic Stand | Rp1.999.900 |
| ESCO Lengan Penahan Gauge (Gauge Holder Arm) (Arm Pemegang Dial Gauge) | Rp299.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar) | Rp1.099.900 |
| STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang) | Rp10.999.900 |
| Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo Digital Indicator | Rp2.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%20Pencil%20Dermatograph%20(Pensil)/P101546698-2.jpg)
/r7P109328979-1.jpg)

%20(Arm%20Pemegang%20Dial%20Gauge)/meP114158806-1.jpg)

%20(Dial%20Gauge%20Stroke%20Panjang%20Besar)/ecP103938516-1.jpg)
/l5P106094761-1.jpg)
/2eP106104086-2.jpg)

/1eP103171050-5.jpg)
/P102767656-1.jpg)
/1xP103171069-1.jpg)
/6iP104583234-3.jpg)
/ekP108408524-1.jpg)
/llP111961777-2.jpg)

/P102944561-1.jpg)

/P103023896-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)